Beli timer relay di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
  2. INTERMATIC Plug-In Timer
    Mulai

    Rp439.900

    INTERMATIC Plug-In Timer
    Deskripsi:
    Plug-In Timers plug into an outlet to control desk and floor lamps.
  3. Taffware Programmable Digital Timer Switch 28 Program (Saklar Timer Digital)
    Mulai

    Rp61.900

    Taffware Programmable Digital Timer Switch 28 Program (Saklar Timer Digital)
    Deskripsi:
    Relay elektrik ini dapat memutus aliran listrik sesuai dengan waktu yang sudah Anda atur. Alat ini biasa digunakan di bidang industri dan mesin. Penggunaan relay listrik ini bisa Anda temukan pada pemakaian elektronik sentral seperti lampu atau AC. Dengan timer, Anda dapat menggunakan barang-barang elektronik dengan lebih efisien
    atribut:
    • Frequency (Hz): 50/60
    • ON/OFF Operation: 16 On dan 16 Off
    • Displays: LCD
    • Minimum Programming Time (minute): 1
    • Minimum Programming Time (hour): 168
    • Current (A): 16
    • Dimensions (mm): 36 x 87 x 66 mm
    • Humidity of Use: 35-85% RH
    • Lagging Load (A/V): 10 / 240 AC
    • Lamp Load (W): 2000
    • Load Capacity: Resistif, 25(16) A / 240 V AC
    • Material: Plastik
    • Power (W): 200
    • Power Consumption (V/A): 4.5 MAX
    • Switch Contact: 1 Buah
    • Temperature of Use (°C): -10 -/+40
    • Total Programming: 16 ON + 16 OFF
    • Voltage (V): 220
  4. OMRON Front Connecting Socket (Soket Relai)
    34%
    Mulai

    Rp71.900

    OMRON Front Connecting Socket (Soket Relai)
    Deskripsi:
    Accessories for Connectable Timer H5CX-L8, Front Connecting Socket
    atribut:
    • Continuous Current (A): 5
    • Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
    • Shape: P2CF (surface connection)
    • Type: round socket
    • With or Without Finger Protection: Nothing
    • Withstand Voltage (V/minute): Between terminals: AC2000
  5. Fort Stop Kontak DIN-Rail (Colokan)
    Mulai

    Rp46.900

    Fort Stop Kontak DIN-Rail (Colokan)
    atribut:
    • Socket: 2P+N & 2P
    • Voltage (V): 250
  6. Kenmaster Stop Kontak Timer (Pengatur Waktu Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp67.900

  7. RS PRO RS Pro timer relay multi operation
    Mulai

    Rp2.199.900

    RS PRO RS Pro timer relay multi operation
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. Autonics Analog Timers AT8 Series
    Mulai

    Rp189.900

    Autonics Analog Timers AT8 Series
    Deskripsi:
    The AT8PSN/AT8PMN series power-off delay analog timers are ideal for circuit protection and system restart in case of power failures. Simple time configuration and status monitoring is possible with the analog dial. Time range can be set in seconds or minutes depending on the model type. Standard DIN W 48 x H 48 mm size provides convenient installation.
  9. DV Timer Socket (Stop Kontak Timer)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp85.900

    DV Timer Socket (Stop Kontak Timer)
    Deskripsi:
    Time Switch & Timer. High Quality Material.
    atribut:
    • IP Rating: IP20
  10. LARKIN Timer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    LARKIN Timer
    Deskripsi:
    Larkin Timer Relay1. Timer bisa di setting (detik, menit, jam/10jam)2. Dapat di setting 4 jenis wiring
    atribut:
    • Frequency (Hz): 50/60
  11. OMRON Solid State/Timer H3YN
    Mulai

    Rp1.099.900

    OMRON Solid State/Timer H3YN
    atribut:
    • Ambient Humidity to Use (%RH): 35~85
    • Influence of Temperature: ± 2% or less (at maximum scale time)
    • Influence of Voltage: ± 2% or less (at maximum scale time)
    • Insulation Resistance (MΩ): 100 or more (measured with DC500V mega)
    • Noise resistance: Square wave noise by noise simulator (pulse width 100ns / 1μs rising 1ns) ± 1.5kV
    • Operating Time Variation: ± 1% or less (at maximum scale time) (± 1% ± 10 ms or less for 1s range)
    • Outer Dimensions (WxDxH) (mm): 21.5 or less x 63 x 28 or less
    • Protection Class: IP40
    • Return Voltage: 10% or less of power supply voltage
    • Shock Resistance Malfunction (m/s²): 100, 6 directions 3 times each
    • Static Resistance (kV): 4 (malfunction), 8 (destruction)
    • Storage Temperature (°C): -25~+65 (no freezing)
    • Timer Function: Multifunctional
    • Type: Multi Timer
    • Vibration Resistance (Destruction) Frequency (Hz): 10 to 55, single amplitude 0.75mm, 3 directions, 1h each
    • Vibration Resistance (Malfunction) Frequency (Hz): 10~55, single amplitude 0.5 mm, 3 directions, 10 min each
  12. OMRON Solid State Timer (Pewaktu)
    Mulai

    Rp999.900

    OMRON Solid State Timer (Pewaktu)
    atribut:
    • Adjustable Time: 0.05s to 300h
  13. CHEETAH Sepatu Safety Sneakers Low Cut (Sepatu Proyek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp879.900

    CHEETAH Sepatu Safety Sneakers Low Cut (Sepatu Proyek)
    Deskripsi:
    Cheetah ADV Nyx Rust adalah sepatu safety dengan design yang ringan dan elegan untuk kenyamanan di segala aktivitas.
    atribut:
    • Material Sol Luar: Double PU
    • SNI License: Yes
    • SNI Number: 157/W/RE/B/V/2017
    • Warna: Rust
  14. OMRON Shared Socket Round Socket Surface Connection (Dudukan Relay)
    Mulai

    Rp169.900

    OMRON Shared Socket Round Socket Surface Connection (Dudukan Relay)
    atribut:
    • With or Without Finger Protection: Included
    • Suitable Model: [Timer] H3CR-A8 □, H3CR-F8 □, H3CR-G8 □, H3CR-H8 □, [Counter] H7CZ-L8 □, H7CN (8 pins), [Temperature controller] E5CS (8 pins)
    • Continuous Current (A): 5
    • Insulation Resistance (MΩ): 1000 or more (Measure the same part as the withstand voltage with a DC500V insulation resistance meter)
    • Type: Round socket
    • Number of Pins: 8
    • Number of Poles: 8
    • Shape: P2CF (surface connection)
    • Withstand Voltage (V/minute): Between terminals: AC2000
  15. SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)
    Rating:
    100% of 100
    (11)
    Mulai

    Rp579.900

    SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)
    Deskripsi:
    Sepatu pengaman bergaya dengan bagian atas kanvas. Perkenalkan sepatu pengaman DESERT yang serbaguna, yang dirancang untuk para pekerja keras. Sepatu pengaman dengan harga menengah ini bukan sekadar alas kaki, tetapi menjanjikan keamanan dan kenyamanan yang tak tertandingi. Anti selip menawarkan cengkeraman yang kuat di berbagai permukaan, cocok untuk aplikasi otomotif, logistik, industri, dan konstruksi. Bagian ujung sepatu dan midsole yang terbuat dari baja yang kokoh melindungi kaki Anda dari benda-benda yang jatuh dan penetrasi yang tajam, sementara fitur anti-statis melindungi dari penumpukan elektrostatis. Sepatu DESERT juga menawarkan pereda nyeri dari postur tubuh dan menjaga kaki Anda tetap sejuk dan segar sepanjang hari. Dengan bagian atas kanvas yang bergaya yang tersedia dalam warna hitam, biru atau pasir, sepatu ini lebih dari sekadar sepatu pengaman - sepatu ini adalah pernyataan gaya.- Pelindung jari kaki- Alas kaki yang dapat dilepas- Pemasangan ortopedi (Neskrid)- Midsole anti-lubang- Bernapas- Anti selip- Mencegah percikan api atau muatan statis- Overnose
    atribut:
    • Series: Desert-011 S1P
    • Approval: ASTM F2413:2024, EN ISO 20345:2011
    • Category: S1 P / SRC
    • Footbed: SJ foam footbed
    • Lining: Cotton
    • Midsole: Steel
    • Outsole: PU/PU
    • Toecap: Steel
    • Upper: Cotton
  16. SIEMENS Timer Relay On Delay
    Mulai

    Rp1.499.900

    SIEMENS Timer Relay On Delay
    Deskripsi:
    Timing relay, 4 time ranges, 0.05 s....240 s 90...240 V AC/DC, 2-wire screw terminal
    atribut:
    • Control Supply Voltage Frequency (Hz): 50-60
  17. Airtac Rotary Clamp Cylinder (Silinder Klem Putar)
    Mulai

    Rp509.900

    Airtac Rotary Clamp Cylinder (Silinder Klem Putar)
    atribut:
    • Operating Pressure Range (MPa): 0.15~1.0
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable fluid: Air
  18. Legrand Motion Sensor
    Mulai

    Rp909.900

    Legrand Motion Sensor
    atribut:
    • Color: White
    • Nominal Voltage (V): 240-240
    • Material: Plastic
    • Impact Protection (IK): IK04
    • Operating/Setting Temperature (°C): -10-35
    • Connection Cable Length (mm): 0
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Label Space/Information Surface: No
    • Storage Temperature (°C): -20-70
    • Surface Finishing: Glossy
    • Surface Protection: Untreated
    • Terminal Capacity (mm²): 2.5-2.5
    • Transparent: No
Daftar Harga timer relay Terbaru November 2026
Autonics TimerRp119.900
Fort Timer Rel DIN-Rail (Relai Waktu)Rp139.900
INTERMATIC Plug-In TimerRp439.900
Taffware Programmable Digital Timer Switch 28 Program (Saklar Timer Digital)Rp61.900
OMRON Front Connecting Socket (Soket Relai)Rp71.900
Fort Stop Kontak DIN-Rail (Colokan)Rp46.900
Kenmaster Stop Kontak Timer (Pengatur Waktu Otomatis)Rp67.900
RS PRO RS Pro timer relay multi operationRp2.199.900
Autonics Analog Timers AT8 SeriesRp189.900
DV Timer Socket (Stop Kontak Timer)Rp85.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait